Hazardous Warning Light, Xenon, Amber

KILLARK| Zoro #: G2156131| Mfr #: NVSZMFG26A

$363.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156131 Mfr #: NVSZMFG26A
Lamp Life: 10, 000 hr.Height: 11-3/16"
Operating Temp.: -22 to 104 Degrees FLamp Type: Xenon
Width: 4.75"Rating: IP66, NEMA 3, 4, 4X
Lens Design: DomeDiameter: 4-3/4"
Depth: 4.75"Flashes per Minute: 60-80
Lens Material: Lexan(R)Light Output: 50 Candela
Housing Material: Glass Filled PolyesterCurrent Drawn: 0.40A DC
Power Source: 12 to 80VDCCountry of Origin (subject to change): United States

Product Description

Lamp Type Xenon, Flashes per Minute 60-80, Light Output 50 Candela, Lamp Life 10,000 hr., Lens Design Dome, Lens Material Lexan(R), Housing Material Glass Filled Polyester, Operating Temp. -22 to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source 12 to 80VDC, Current Drawn 0.40A DC, Width 4.75 In., Depth 4.75 In., Height 11-3/16 In.

Product Reviews