HID Light Fixture, QL165

KILLARK| Zoro #: G0549595| Mfr #: VM5Q1632

$1,696.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549595 Mfr #: VM5Q1632
Lamp Quantity: 1Ambient Temp. Range: -40 Degrees F
Lamp Included: YesLamp Type: Induction
Fixture Type: Hazardous LocationHousing Finish: Tan
Length: 13-9/16"Housing Material: Copper-Free Aluminum
Item: Induction Light FixtureMounting: Ceiling/Pendant/Stanchion/Wall
Width: 11-7/8"Standards: Class I, Div 2, Groups A, B, C, D / Class I, Zone 2, Groups IIC, IIB, IIA / Class II, Div 1&2, Groups E, F, G / Class III / Marine / NEMA 3, 4, 4X
Bulb Designation: QL165Height: 9-9/16"
Fixture Wattage: 165Voltage: 120 to 277VAC
Lamp Watts: 165Country of Origin (subject to change): United States

Product Description

Induction Light Fixture, Hazardous Location Fixture Type, Induction Lamp Type, Lamp Quantity 1, Bulb Designation QL165, Lamp Watts 165, Fixture Wattage 165, Voltage 120 to 277VAC, Yes Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 13-9/16 In., Height 9-9/16 In., Width 11-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.