JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

HID Light Fixture, QL85

KILLARK| Zoro #: G1128644| Mfr #: VM4Q081

$1018.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128644 Mfr #: VM4Q081
Ambient Temp. Range: -40 Degrees FFixture Type: Hazardous Location
Mounting: Ceiling/Pendant/Stanchion/WallLamp Included: Yes
Item: Induction Light FixtureLamp Type: Induction
Housing Material: Copper-Free AluminumHousing Finish: Tan
Length: 13-9/16"Width: 11-7/8"
Lamp Quantity: 1Standards: Class I, Div 2 Groups A, B, C, D / Class I, Zone 2, Groups IIC, IIB, IIA / Class II Div 1&2, Groups E, F, G / Class III / Suitable for wet locations, NEMA 3, 4, 4X
Fixture Wattage: 85Voltage: 120VAC
Lamp Watts: 85Bulb Designation: QL85
Height: 5-3/8"Country of Origin (subject to change): United States

Product Description

Induction Light Fixture, Hazardous Location Fixture Type, Induction Lamp Type, Lamp Quantity 1, Bulb Designation QL85, Lamp Watts 85, Fixture Wattage 85, Voltage 120VAC, Yes Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 13-9/16 In., Height 5-3/8 In., Width 11-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.