HID Light Fixture, QL85

KILLARK| Zoro #: G1841007| Mfr #: VM4Q0832

$1,255.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841007 Mfr #: VM4Q0832
Lamp Included: YesMounting: Ceiling/Pendant/Stanchion/Wall
Lamp Type: InductionFixture Type: Hazardous Location
Lamp Quantity: 1Ambient Temp. Range: -40 Degrees F
Width: 11-7/8"Length: 13-9/16"
Item: Induction Light FixtureHousing Material: Copper-Free Aluminum
Housing Finish: TanStandards: Class I, Div 2, Groups A, B, C, D / Class I, Zone 2, Groups IIC, IIB, IIA / Class II, Div 1&2, Groups E, F, G / Class III / Marine / NEMA 3, 4, 4X
Fixture Wattage: 85Voltage: 120 to 277VAC
Lamp Watts: 85Bulb Designation: QL85
Height: 5-3/8"Country of Origin (subject to change): United States

Product Description

Induction Light Fixture, Hazardous Location Fixture Type, Induction Lamp Type, Lamp Quantity 1, Bulb Designation QL85, Lamp Watts 85, Fixture Wattage 85, Voltage 120 to 277VAC, Yes Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 13-9/16 In., Height 5-3/8 In., Width 11-7/8 In.
Save 15%. Sign up for Z-mail.