Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
High Pressure Sodium Fixture, With 2PDD1
  • Zoro #: G0244876
  • Mfr #: EMS151B2G
$1,672.59
  • Mounting: Wall
  • Height: 11-15/16"
  • Fixture Type: Hazardous Location
See full product details
This item ships free.

Killark #EMS151B2G Specifications

  • Zoro #: G0244876
  • Mfr #: EMS151B2G
Mounting: Wall Height: 11-15/16"
Fixture Type: Hazardous Location Fixture Wattage: 150
Lamp Quantity: 1 Includes: 2PDD1 Mounting Box Wall Bracket
Housing Material: Copper-Free Aluminum Ambient Temp. Range: -40 Degrees F
Length: 8-13/16" Width: 8-13/16"
Standards: Class I, Div 1 and 2 Groups C, D, Class I, Zone 1 and 2, Groups IIB, IIA, Class II, Div 1 and 2, Groups E, F, G, Class III, Div 1 and 2, Suitable for Wet Locations, UL Marine Rated for US, NEMA 3, 4, 4X Housing Finish: Tan
Lamp Type: High Pressure Sodium Lamp Included: No
Item: High Pressure Sodium Light Fixture Suggested Lamp Item No.: 2V713
Voltage: 120VAC Lamp Watts: 150
Description/Special Features: Factory Sealed Bulb Designation: S55
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150, Suggested Lamp Item No. 2V713, Fixture Wattage 150, Voltage 120VAC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Wall Mounting, Length 8-13/16 In., Height 11-15/16 In., Includes 2PDD1 Mounting Box Wall Bracket, Width 8-13/16 In.

Reviews of Killark #EMS151B2G