High Pressure Sodium Light Fixture, S51

KILLARK| Zoro #: G2064343| Mfr #: EZS400

$1685.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064343 Mfr #: EZS400
Housing Finish: TanFixture Type: Hazardous Location
Lamp Included: NoHousing Material: Copper-Free Aluminum
Item: High Pressure Sodium Light FixtureLamp Quantity: 1
Lamp Type: High Pressure SodiumStandards: Class I, Div 1&2 Groups C, D / Class I, Zone 1&2, Groups IIB, IIA / Class I, Zone I, AEx d IIB / Class II, Div 1&2, Groups E, F, G / Class III, Div 1&2 / Suitable for wet locations, Marine / NEMA 3, 4, 4X / Factory Sealed
Length: 11-1/4"Height: 22-1/4"
Fixture Wattage: 400Voltage: 120/208/240/277VAC
Suggested Lamp Item No.: 4V629Mounting: Trunnion
Lamp Watts: 400Bulb Designation: S51
Ambient Temp. Range: -40 Degrees FWidth: 11-1/4"
Country of Origin (subject to change): United States

Product Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S51, Lamp Watts 400, Suggested Lamp Item No. LU400/SBY/XL, Fixture Wattage 400, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Trunnion Mounting, Length 11-1/4 In., Height 22-1/4 In., Width 11-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.