LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

High Pressure Sodium Light Fixture, S55

KILLARK| Zoro #: G2068263| Mfr #: EMS151

$1238.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068263 Mfr #: EMS151
Lamp Included: NoFixture Type: Hazardous Location
Lamp Quantity: 1Housing Material: Copper-Free Aluminum
Housing Finish: TanItem: High Pressure Sodium Light Fixture
Lamp Type: High Pressure SodiumStandards: Class I, Div 1&2 Groups C, D / Class I, Zone 1&2, Groups IIB, IIA / Class II, Div. 1&2, Groups E, F, G / Class III, Div 1&2 / Wet locations, Marine / NEMA 3, 4, 4X / Factory Sealed
Voltage: 120VACSuggested Lamp Item No.: 2V713, 2YGF8
Mounting: Ceiling/Pendant/Stanchion/WallLamp Watts: 150
Bulb Designation: S55Ambient Temp. Range: -40 Degrees F
Width: 8-13/16"Length: 8-13/16"
Height: 11-15/16"Fixture Wattage: 150
Country of Origin (subject to change): United States

Product Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150, Suggested Lamp Item No. 2V713, G1802017, Fixture Wattage 150, Voltage 120VAC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 8-13/16 In., Height 11-15/16 In., Width 8-13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.