High Pressure Sodium Light Fixture, S55

KILLARK| Zoro #: G0592112| Mfr #: EZS150

$1,349.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0592112 Mfr #: EZS150
Lamp Quantity: 1Lamp Included: No
Lamp Type: High Pressure SodiumFixture Type: Hazardous Location
Housing Finish: TanHousing Material: Copper-Free Aluminum
Item: High Pressure Sodium Light FixtureStandards: Class I, Div 1&2 Groups C, D / Class I, Zone 1&2, Groups IIB, IIA / Class I, Zone I, AEx d IIB / Class II, Div 1&2, Groups E, F, G / Class III, Div 1&2 / Suitable for wet locations, Marine / NEMA 3, 4, 4X / Factory Sealed
Width: 11-1/4"Length: 11-1/4"
Height: 18"Fixture Wattage: 150
Voltage: 120/208/240/277VACSuggested Lamp Item No.: 2V713, 2YGF8
Mounting: TrunnionLamp Watts: 150
Bulb Designation: S55Ambient Temp. Range: -40 to 149 Degrees F
Country of Origin (subject to change): United States

Product Description

High Pressure Sodium Light Fixture, Hazardous Location Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation S55, Lamp Watts 150, Suggested Lamp Item No. 2V713, G1802017, Fixture Wattage 150, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 to 149 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Trunnion Mounting, Length 11-1/4 In., Height 18 In., Width 11-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.