Interior Panel, 17 Hx7 Lx0.125 D In

KILLARK| Zoro #: G1395405| Mfr #: 7996-1

$86.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395405 Mfr #: 7996-1
NEMA Enclosure Type: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Sub-Category: Panel and Panel Accessories
Item: Interior PanelMaterial: Aluminum
Width: 0.12"Length: 7.00"
Height: 7.00"Country of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, For Use With Mfr. No. G0632931, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Height 7.00 In., Length 7.00 In., Width 0.12 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.