Interior Panel, 4 Hx4.5 Lx0.093 D In

KILLARK |Zoro #: G1879071|Mfr #: 6074

$89.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1879071 Mfr #: 6074
NEMA Enclosure Type: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Sub-Category: Panel and Panel Accessories
Item: Interior PanelMaterial: Aluminum
Width: 0.09"Length: 4.50"
Height: 4.00"Country of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, For Use With Mfr. No. 2NVZ7, G2930593, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Height 4.00 In., Length 4.50 In., Width 0.09 In.

Product Reviews

Save 15% when you sign up for Z-mail.