Interior Panel, 5 Hx5 Lx0.093 D In

KILLARK| Zoro #: G0912195| Mfr #: 6064

$78.84 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: Mfr. No. 2NWC6, 2NWC7
Height: 5.00"
Item: Interior Panel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0912195 Mfr #: 6064
NEMA Enclosure Type: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)Material: aluminum
Item: Interior PanelSub-Category: Panel and Panel Accessories
Width: 0.09"Length: 5.00"
Height: 5.00"Country of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, For Use With Mfr. No. 2NWC6, G2075044, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 5.00 In., Length 5.00 In., Width 0.09 In.

Product Reviews