Interior Panel, 6 Hx8.5 Lx0.093 D In

KILLARK| Zoro #: G1034467| Mfr #: 6053

$91.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034467 Mfr #: 6053
Material: AluminumNEMA Enclosure Type: 3, 4, 4X, 7 (B, C, D), 9 (E, F, G)
Item: Interior PanelSub-Category: Panel and Panel Accessories
Width: 0.09"Length: 8.50"
Height: 6.00"Country of Origin (subject to change): United States

Product Description

Interior Panel, Aluminum Material, For Use With Mfr. No. 2NWC4, GRL-600L, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 6.00 In., Length 8.50 In., Width 0.09 In.
Save 15%. Sign up for Z-mail.