Killark

LED Fixture, V Series, 13W


product price: $465.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Type V Series
  • Type Aluminum LED Fixture
  • LED Replacement For 60W INC
  • Fixture Wattage 13
  • Lamp Type LED
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 3/4 in
Height 3 3/4 in
Nominal Width 4 in
Nominal Height 3 3/4 in
Width 4 in
Nominal Length 4 3/4 in
Overall Length 8 1/64 in
Overall Width 4 3/8 in
Overall Height 10 7/64 in
Dimensions 8.02 in x 4.38 in x 10.11 in

Description

LED Fixture, Lighting Technology LED, Lumens 1,300 lm, Overall Height 10 7/64 in, Overall Length 8 1/64 in, Overall Width 4 3/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Division 2, Group F, Group G, Class III, Division 1 and 2, Zone 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 131 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70.0, For Bulb Type LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.