Linear Fluorescent Fixture, F32T8

KILLARK| Zoro #: G0839343| Mfr #: HFX-265-302

$3017.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839343 Mfr #: HFX-265-302
Voltage: 120 to 277VACLamp Quantity: 2
Mounting Bracket Item Number: 2PDK2Lamp Included: No
Housing Material: Copper-Free AluminumHousing Finish: Gray
Standards: Class I, Div. 1 & 2, Groups C, D/Class I, Zones 1 & 2, Groups IIB, IIA/Class II, Div. 1 & 2, Groups E, F, G/Class III, Div. 1 & 2/NEMA 3, 4X, 7 (C, D), 9 (E, F, G)/Suitable for Wet Locations and Paint Spray Booths, UL/CSAItem: Linear Fluorescent Fixture
Fixture Type: Hazardous LocationLamp Type: Fluorescent
Lamp Quantity: 2Bulb Designation: F32T8
Lamp Watts: 32Suggested Lamp Item No.: 4PL16
Fixture Wattage: 64Ambient Temp. Range: 0 To 104 Degrees F
Mounting: CeilingLength: 52-13/16"
Height: 9-1/8"Width: 11"
Country of Origin (subject to change): United States

Product Description

Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F32T8, Lamp Watts 32, Suggested Lamp Item No. 4PL16, Fixture Wattage 64, Mounting Bracket Item Number G3448584, Voltage 120 to 277VAC, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Copper-Free Aluminum, Gray Housing Finish, Ceiling Mounting, Length 52-13/16 In., Height 9-1/8 In., Width 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.