JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Linear Fluorescent Fixture, F40BX

KILLARK| Zoro #: G0836665| Mfr #: HFX-40T-302

$1231.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836665 Mfr #: HFX-40T-302
Lamp Quantity: 2Voltage: 120 to 277VAC
Mounting Bracket Item Number: 2PDK2Lamp Included: No
Housing Material: Copper-Free AluminumHousing Finish: Gray
Standards: Class I, Div. 1 & 2, Groups C, D/Class I, Zones 1 & 2, Groups IIB, IIA/Class II, Div. 1 & 2, Groups E, F, G/Class III, Div. 1 & 2/NEMA 3, 4X, 7 (C, D), 9 (E, F, G)/Suitable for Wet Locations and Paint Spray Booths, UL/CSAItem: Linear Fluorescent Fixture
Fixture Type: Hazardous LocationLamp Type: Fluorescent
Lamp Quantity: 2Bulb Designation: F40BX
Lamp Watts: 40Suggested Lamp Item No.: 4VC27
Fixture Wattage: 80Ambient Temp. Range: 0 To 104 Degrees F
Mounting: CeilingLength: 28-15/16"
Height: 9-1/8"Width: 11"
Country of Origin (subject to change): United States

Product Description

Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 2, Bulb Designation F40BX, Lamp Watts 40, Suggested Lamp Item No. 4VC27, Fixture Wattage 80, Mounting Bracket Item Number G3448584, Voltage 120 to 277VAC, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Copper-Free Aluminum, Gray Housing Finish, Ceiling Mounting, Length 28-15/16 In., Height 9-1/8 In., Width 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.