Linear Fluorescent Fixture, F40BX

KILLARK| Zoro #: G1015366| Mfr #: HFX-40T-304

$4,442.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015366 Mfr #: HFX-40T-304
Voltage: 120 to 277VACStandards: Class I, Div. 1 & 2, Groups C, D/Class I, Zones 1 & 2, Groups IIB, IIA/Class II, Div. 1 & 2, Groups E, F, G/Class III, Div. 1 & 2/NEMA 3, 4X, 7 (C, D), 9 (E, F, G)/Suitable for Wet Locations and Paint Spray Booths, UL/CSA
Housing Material: Copper-Free AluminumHousing Finish: Gray
Length: 52-13/16"Suggested Lamp Item No.: 4VC27
Lamp Quantity: 4Mounting: Ceiling
Item: Linear Fluorescent FixtureLamp Watts: 40
Height: 10-1/8"Lamp Type: Fluorescent
Fixture Type: Hazardous LocationLamp Included: No
Bulb Designation: F40BXMounting Bracket Item Number: 2PDK2
Ambient Temp. Range: 0 to 104 Degrees FFixture Wattage: 160
Width: 23"Country of Origin (subject to change): United States

Product Description

Linear Fluorescent Fixture, Hazardous Location Fixture Type, Fluorescent Lamp Type, Lamp Quantity 4, Bulb Designation F40BX, Lamp Watts 40, Suggested Lamp Item No. 4VC27, Fixture Wattage 160, Mounting Bracket Item Number G3448584, Voltage 120 to 277VAC, No Lamp Included, Ambient Temp. Range 0 to 104 Degrees F, Housing Material Copper-Free Aluminum, Gray Housing Finish, Ceiling Mounting, Length 52-13/16 In., Height 10-1/8 In., Width 23 In.

Product Reviews

Save 15%. Sign up for Z-mail.