Mechanical Interlock, 3W4P, 60A

KILLARK| Zoro #: G1230555| Mfr #: VSQ6034

$2065.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230555 Mfr #: VSQ6034
Voltage: 600VACViewing Window: No
Item: Hazardous Location Mechanical Interlock DeviceNumber of Poles: 4
Number of Wires: 3HP: 30
Includes: 1-1/2" Close-Up PlugType: Hazardous Location
Amps: 60Hub: 1-1/2"
Use With: 5HJ62 (VP6485)Phase: 3
Fused / Nonfused: NonfusedCountry of Origin (subject to change): United States

Product Description

Pin & Sleeve Mechanical Interlock, Type Hazardous Location, Amps 60, Voltage 600VAC, Number of Poles 4, Number of Wires 3, HP 30, Hub 1-1/2 In., Phase 3, Use With G3158477 (VP6485), Includes 1-1/2 In. Close-Up Plug, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.