Mechanical Interlock, 4X, 3W4P, 30A

KILLARK| Zoro #: G0673863| Mfr #: VWSQ3034

$1354.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673863 Mfr #: VWSQ3034
Viewing Window: NoVoltage: 600VAC
Item: Mechanical Interlock DeviceNumber of Poles: 4
Number of Wires: 3HP: 20
Includes: (2) 1 x 3/4" Reducers and (1) 3/4" Close-Up PlugType: NEMA 4X
Amps: 30Hub: 1"
Use With: 5HJ60 (VP3485)Phase: 3
Fused / Nonfused: FusedCountry of Origin (subject to change): United States

Product Description

Pin & Sleeve Mechanical Interlock, Type NEMA 4X, Amps 30, Voltage 600VAC, Number of Poles 4, Number of Wires 3, HP 20, Hub 1 In., Phase 3, Use With G1433126 (VP3485), Includes (2) 1 x 3/4 In. Reducers and (1) 3/4 In. Close-Up Plug, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.