Mechanical Interlock, 4X, 3W4P, 60A

KILLARK| Zoro #: G1679876| Mfr #: VWSQ6034

$1,628.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679876 Mfr #: VWSQ6034
Voltage: 600VACFused / Nonfused: Fused
Viewing Window: NoItem: Mechanical Interlock Device
Number of Poles: 4Number of Wires: 3
HP: 30Includes: 1-1/2" Close-Up Plug
Type: NEMA 4XAmps: 60
Hub: 1-1/2"Use With: 5HJ62 (VP6485)
Phase: 3Country of Origin (subject to change): United States

Product Description

Pin & Sleeve Mechanical Interlock, Type NEMA 4X, Amps 60, Voltage 600VAC, Number of Poles 4, Number of Wires 3, HP 30, Hub 1-1/2 In., Phase 3, Use With G3158477 (VP6485), Includes 1-1/2 In. Close-Up Plug, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.