Metal Halide Light Fixture, M137

KILLARK| Zoro #: G0466182| Mfr #: VM3P170

$322.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466182 Mfr #: VM3P170
Lamp Quantity: 1Lamp Type: Metal Halide
Housing Finish: TanVoltage: 120/208/240/277VAC
Standards: Class I, Div 2 Groups A, B, C, D / Class I, Zone 2, Groups IIC, IIB, IIA / Class III / Suitable for wet locations, NEMA 3, 4, 4X, IP66Width: 11-7/8"
Lamp Included: NoFixture Type: Hazardous Location
Mounting: Ceiling/Pendant/Stanchion/WallLength: 13-9/16"
Housing Material: Copper-Free AluminumItem: Metal Halide Light Fixture
Fixture Wattage: 175Lamp Watts: 175
Bulb Designation: M137Ambient Temp. Range: -40 to 149 Degrees F
Height: 5-3/8"Country of Origin (subject to change): United States

Product Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 175, Fixture Wattage 175, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 to 149 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 13-9/16 In., Height 5-3/8 In., Width 11-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.