PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Metal Halide Light Fixture, M138

KILLARK| Zoro #: G1669814| Mfr #: VM5P250

$726.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669814 Mfr #: VM5P250
Mounting: Ceiling/Pendant/Stanchion/WallFixture Type: Hazardous Location
Voltage: 120/208/240/277VACLamp Quantity: 1
Lamp Type: Metal HalideHousing Finish: Tan
Housing Material: Copper-Free AluminumItem: Metal Halide Light Fixture
Lamp Included: NoStandards: Class I, Div 2 Groups A, B, C, D / Class I, Zone 2, Groups IIC, IIB, IIA / Class III / Suitable for wet locations, NEMA 3, 4, 4X, IP66
Ambient Temp. Range: -40 Degrees FWidth: 11-7/8"
Length: 13-9/16"Height: 9-9/16"
Suggested Lamp Item No.: 4PL08Fixture Wattage: 250
Lamp Watts: 250Bulb Designation: M138
Country of Origin (subject to change): United States

Product Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M138, Lamp Watts 250, Suggested Lamp Item No. G0969227, Fixture Wattage 250, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Ceiling/Pendant/Stanchion/Wall Mounting, Length 13-9/16 In., Height 9-9/16 In., Width 11-7/8 In.

Product Reviews