- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Hazardous Location Lighting Fixtures
- /
- Metal Halide Light Fixture, With 2PDD1
Shop Alternate Products
This Product is Discontinued
Killark
Metal Halide Light Fixture, With 2PDD1 (Discontinued)
Mfr # EZP400B2G
Zoro # G1102762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 400
- Lamp Watts 400 W
- Lamp Type Metal Halide
- Ambient Temp. Range -40 Degrees F
Customers Also Purchased
- Brand Killark
-
MFR #
EZP400B2G
-
Zoro #
G1102762
- UPC # 783936138879
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 11-1/4 in |
Height | 22-1/4 in |
Length (In.) | 11-1/4 |
Width (In.) | 11-1/4 |
Height (In.) | 22-1/4 |
Width | 11-1/4 in |
Nominal Length | 11 1/4 in |
Nominal Width | 11 1/4 in |
Nominal Height | 22 1/4 in |
Overall Height | 22 1/4 in |
Overall Width | 11 1/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Length | 11 1/4 in |
Details
Item | Metal Halide Light Fixture |
Fixture Type | Hazardous Location |
Fixture Wattage | 400 |
Lamp Watts | 400 W |
Lamp Type | Metal Halide |
Ambient Temp. Range | -40 Degrees F |
Voltage | 120/208/240/277V AC |
Lamp Included | No |
Mounting | Wall |
Includes | Guard |
Lamp Quantity | 1 |
Bulb Designation | M135 |
Housing Finish | Powder Epoxy Paint |
Housing Material | Aluminum |
Suggested Lamp Item No. | 3JJ96 |
Standards | Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X |
Description/Special Features | Factory Sealed |
Fixture Voltage | 120/277/347/480V AC |
Dimmable | No |
Lumens | 43,900 lm |
Ballast Quantity | 1 |
Fixture Type - Decorative and Surface Mount Fixtures | Hazardous Location Pendant |
Emergency Battery Backup | No |
Max. Fixture Wattage | 400 W |
Lamp Type - Fixtures | M135 |
Linkable Up To | Unlinkable |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Series | EZ |
Lighting Technology | HID |
Fixture Ballast Type | Pulse Start |
Lamp Watts - Fixtures | 400.0 |
Number of Ballasts | 1 |
Safety Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2 |
UL/CSA/ETL Listed | CSA Certified, UL Listed |
Min. Ambient Temp. | -40 Degrees F |
Housing Color | Tan |
For Bulb Type | Metal Halide |
Color Temperature | Lamp Dependent |
Mounting Location | Ceiling, Pendant, Wall |
CA Title 24 Compliant | No |
For Max. Bulb Wattage | 400 W |
Ingress Protection Rating | 66 |
Mounting Style | Pendant |
For Bulb Base Type | Mogul |
Temperature Code | T3A |
For Number of Bulbs | 1 |
Flasher Strobe Color | Not Applicable |
Lumens per Watt | 107 lm/W |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X