20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

MH Light Fixture, With 2PDE6 And 2PDE7

KILLARK| Zoro #: G1080484| Mfr #: VM5P400A2GLG

$1,518.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080484 Mfr #: VM5P400A2GLG
Lamp Quantity: 1Voltage: 120/208/240/277VAC
Lamp Type: Metal HalideFixture Type: Hazardous Location
Housing Finish: TanHousing Material: Copper-Free Aluminum
Item: Metal Halide Light FixtureLamp Included: No
Standards: Class I, Div. 2 Groups A, B, C, D; Class I, Zone 2, Groups IIC, IIB, IIA; Class II Div 1&2, Groups E, F, G; Class III; Suitable for Wet Locations; NEMA 3, 4, 4X, IP66Includes: 2PDE6 Glass Globe And 2PDE7 Mounting Splice Box
Suggested Lamp Item No.: 3JJ96Mounting: Pendant
Lamp Watts: 400Bulb Designation: M135
Ambient Temp. Range: -40 Degrees FWidth: 11-7/8"
Length: 13-9/16"Height: 9-9/16"
Fixture Wattage: 400Country of Origin (subject to change): United States

Product Description

Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Voltage 120/208/240/277VAC, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Copper-Free Aluminum, Tan Housing Finish, Pendant Mounting, Length 13-9/16 In., Height 9-9/16 In., Includes 2PDE6 Glass Globe And G1925761 Mounting Splice Box, Width 11-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.