Nipple, Conduit, 1 In

KILLARK| Zoro #: G1652533| Mfr #: AN-3

$3.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652533 Mfr #: AN-3
Fitting Sub-Category: NipplesConduit Size: 1"
Standards: UL 886, CSA C22.2 No 30Connection: Male to Male
Material: AluminumLength: 1-1/2"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Male to Male, Length 1-1/2 In., Material Aluminum, Conduit Size 1 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.