Nipple, Conduit, 2 In

KILLARK| Zoro #: G2381014| Mfr #: AN-6

$11.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381014 Mfr #: AN-6
Conduit Size: 2"Standards: UL 886, CSA C22.2 No 30
Connection: Male to MaleMaterial: Aluminum
Length: 2"Item: Nipple
Fitting Sub-Category: NipplesCountry of Origin (subject to change): China

Product Description

Nipple, Male to Male, Length 2 In., Material Aluminum, Conduit Size 2 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.