Photo Control, 120 Volt

KILLARK| Zoro #: G2041191| Mfr #: HUB2PC120

$164.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041191 Mfr #: HUB2PC120
Standards: Standard and Hazardous Class I Div 2 AreasDescription/Special Features: 120
Width (In.): 1-3/4Type: Hazardous Location Lighting Accessory
Length (In.): 1-3/4Item: Photo Control, 120V
Height (In.): 2-1/4Country of Origin (subject to change): United States

Product Description

Photo Control, Hazardous Location Lighting Accessory, 120, Length 1 3/4 In, Height 2 1/4 In, Width 1 3/4 In, Standard and Hazardous Class I Div 2 Areas

Product Reviews

Save 15%. Sign up for Z-mail.