Photocell, For VM, NV2

KILLARK| Zoro #: G0344766| Mfr #: VMFSPC2

$284.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344766 Mfr #: VMFSPC2
Description/Special Features: 277VWidth (In.): 2.31
Type: Hazardous Location Lighting AccessoryLength (In.): 4.06
Item: Photocell, 208-277VHeight (In.): 1.75
Country of Origin (subject to change): United States

Product Description

Photocell, 208-277V, Hazardous Location Lighting Accessory, For Use With VM, NV2, 277V, Includes -, Length (In.) 4.06, Height (In.) 1.75, Width (In.) 2.31, -, Match Code -

Product Reviews

Save 15%. Sign up for Z-mail.