20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pin & Sleeve Receptacl, 30A, 3P, 2W, NEMA 4X

KILLARK| Zoro #: G2082123| Mfr #: VR332

$122.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082123 Mfr #: VR332
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishItem: Pin and Sleeve Receptacle
Amps: 30NEMA Rating: 4X
Number of Wires: 2Number of Poles: 3
Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of Wires 2, Number of Poles 3, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.