Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X

KILLARK| Zoro #: G0621083| Mfr #: VR341

$122.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621083 Mfr #: VR341
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishItem: Pin and Sleeve Receptacle
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Amps: 30NEMA Rating: 4X
Number of Wires: 4Number of Poles: 4
Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of Wires 4, Number of Poles 4, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.