Pin & Sleeve Receptacl, 60A, 3P, 2W, NEMA 4X

KILLARK |Zoro #: G1895004|Mfr #: VR632

$353.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1895004 Mfr #: VR632
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishHP: -
Number of Poles: 3Item: Pin and Sleeve Receptacle
Amps: 60Number of Wires: 2
NEMA Rating: 4XCountry of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of Wires 2, Number of Poles 3, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15% when you sign up for Z-mail.