Pin & Sleeve Receptacl, 60A, 3P, 3W, NEMA 4X

KILLARK| Zoro #: G2446455| Mfr #: VR631

$333.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446455 Mfr #: VR631
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishItem: Pin and Sleeve Receptacle
HP: -Amps: 60
NEMA Rating: 4XNumber of Wires: 3
Number of Poles: 3Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number of Wires 3, Number of Poles 3, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.