LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X

KILLARK| Zoro #: G0425871| Mfr #: VR642

$224.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425871 Mfr #: VR642
Voltage: 600VAC/250VDCMaterial: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Item: Pin and Sleeve ReceptacleStandards: UL (E10757) / CSA (LR111846)
Amps: 60NEMA Rating: 4x
Number of Wires: 3Number of Poles: 4
Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of Wires 3, Number of Poles 4, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.