Pin & Slve Conn, 100A, 3P, 3W, 600VAC/250VDC

KILLARK| Zoro #: G0625046| Mfr #: VPR10357

$623.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625046 Mfr #: VPR10357
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishNumber of Poles: 3
Item: Pin and Sleeve ConnectorAmps: 100
Number of Wires: 3NEMA Rating: 4X
Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Connector, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number of Wires 3, Number of Poles 3, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.