Pin & Slve Conn, 100A, 4P, 3W, 600VAC/250VDC

KILLARK| Zoro #: G1534443| Mfr #: VPR10467

$368.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1534443 Mfr #: VPR10467
Voltage: 600VAC/250VDCStandards: UL (E10757) / CSA (LR111846)
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishNumber of Poles: 4
Item: Pin and Sleeve ConnectorAmps: 100
Number of Wires: 3NEMA Rating: 4X
Country of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Connector, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of Wires 3, Number of Poles 4, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)
Save 15%. Sign up for Z-mail.