Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC

KILLARK| Zoro #: G1273517| Mfr #: VP3475

$176.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273517 Mfr #: VP3475
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishHP: -
Number of Poles: 4Item: Pin and Sleeve Plug
Amps: 30Number of Wires: 4
NEMA Rating: 4XCountry of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of Wires 4, Number of Poles 4, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.