Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC

KILLARK| Zoro #: G1219985| Mfr #: VP6475

$202.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219985 Mfr #: VP6475
Standards: UL (E10757) / CSA (LR111846)Voltage: 600VAC/250VDC
Material: Copper Free Aluminum with Electro Statically Applied Epoxy, Powder FinishNumber of Poles: 4
Item: Pin and Sleeve PlugAmps: 60
Number of Wires: 4HP: -
NEMA Rating: 4XCountry of Origin (subject to change): United States

Product Description

NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of Wires 4, Number of Poles 4, Material of Construction Copper-Free Aluminum with Electrostatically Applied Epoxy, Powder Finish, Standards UL (E10757) / CSA (LR111846)

Product Reviews

Save 15%. Sign up for Z-mail.