Plug, 15A, 2P, 3W, UL E91049/E53660, Alu, 250V

KILLARK| Zoro #: G2030576| Mfr #: UGP-15232

$94.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2030576 Mfr #: UGP-15232
Hz: 60Material: Copper-Free Aluminum
Item: PlugNumber of Wires: 3
Number of Poles: 2Amps: 15
Feed-Thru Hub (In.): 1/2Screws: Stainless Steel
Standards: UL (E91049, E53660) / CSA (LR14667)Voltage: 240VAC
NEMA Type: 6-15HP: 2
Finish: Epoxy PolyesterCountry of Origin (subject to change): China

Product Description

Hazardous Area Plug, 250 VAC, 60 Hz, 15 Amps AC, Power Rating 2 Hp, Number of Wires 2, Number of Poles 3, Stainless Steel Screws, Copper Free Aluminum Material, Epoxy Polyester Finish, Used In Areas Made Hazardous By The Presence Of Ignitable Gases, Vapors, Dusts Or Areas Subject To Corrosion Or Moisture, Certified For Class I Division 1 C,D, Class II F,G Hazardous Locations

Product Reviews

Save 15%. Sign up for Z-mail.