Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V

KILLARK| Zoro #: G2365456| Mfr #: UGP-20231

$93.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365456 Mfr #: UGP-20231
Hz: 60Material: Copper-Free Aluminum
Item: PlugNumber of Wires: 3
Number of Poles: 2Standards: UL (E91049, E53660) / CSA (LR14667)
Voltage: 120 VACNEMA Type: 5-20
HP: 1Finish: Epoxy Polyester
Amps: 20Feed-Thru Hub (In.): 3/4
Screws: Stainless SteelCountry of Origin (subject to change): China

Product Description

Hazardous Area Plug, 125 VAC, 60 Hz, 20 Amps AC, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3, Stainless Steel Screws, Copper Free Aluminum Material, Epoxy Polyester Finish, Used In Areas Made Hazardous By The Presence Of Ignitable Gases, Vapors, Dusts Or Areas Subject To Corrosion Or Moisture, Certified For Class I Division 1 C, D, Class II F, G Hazardous Locations

Product Reviews

Save 15%. Sign up for Z-mail.