20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Plug, Recessed, 1-1/2 In

KILLARK| Zoro #: G2263037| Mfr #: CUP-5

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263037 Mfr #: CUP-5
Application: To Close Up A Taped Hole Or HubStandards: UL 886, CSA C22.2 No 30
Connection: MaleMaterial: Aluminum
Length: 1"Item: Recessed Plug
Color: silverFitting Sub-Category: Plugs and Bushings
Conduit Size: 1-1/2"Country of Origin (subject to change): United States

Product Description

Recessed Plug, Male, Application To Close Up A Taped Hole Or Hub, Color Silver, Length 1 In., Material Aluminum, Conduit Size 1-1/2 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.