20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plug, Recessed, 3/4 In

KILLARK| Zoro #: G0884782| Mfr #: PLUG2

$3.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884782 Mfr #: PLUG2
Application: To Close Up A Taped Hole Or HubConnection: Male
Material: IronLength: 5/8"
Fitting Sub-Category: Plugs and BushingsItem: Recessed Plug
Conduit Size: 3/4"Color: silver
Standards: UL 886, CSA C22.2 No 30Country of Origin (subject to change): United States

Product Description

Recessed Plug, Male, Application To Close Up A Taped Hole Or Hub, Color Silver, Length 5/8 In., Material Iron, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.