JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Recptacl, 15A, 2P, 3W, UL E91049/E53660, 250V

KILLARK| Zoro #: G0590344| Mfr #: UGR4-20232

$379.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590344 Mfr #: UGR4-20232
Material: Copper-Free AluminumHz: 60
Screws: Stainless SteelNumber of Wires: 3
Number of Poles: 2Finish: Epoxy Polyester
HP: 2Standards: UL (E91049, E53660) / CSA (LR14667)
Item: ReceptacleVoltage: 240VAC
Amps: 15NEMA Type: 6-15
Feed-Thru Hub (In.): 1/2Country of Origin (subject to change): United States

Product Description

Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 2 Hp, Number of Wires 2, Number of Poles 3, Stainless Steel Screws, Copper Free Aluminum Material, Epoxy Polyester Finish, Used In Areas Made Hazardous By The Presence Of Ignitable Gases, Vapors, Dusts Or Areas Subject To Corrosion Or Moisture, Certified For Class I Division 1 C,D, Class II F,G Hazardous Locations
Save 15%. Sign up for Z-mail.