Recptacl, 20A, 2P, 3W, UL E91049/E53660, 125V

KILLARK| Zoro #: G1639811| Mfr #: UGR5-20231

$320.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639811 Mfr #: UGR5-20231
Hz: 60Finish: Epoxy Polyester
Material: Copper-Free AluminumScrews: Stainless Steel
Number of Wires: 3Number of Poles: 2
HP: 1Standards: UL (E91049, E53660) / CSA (LR14667)
Item: ReceptacleVoltage: 120 VAC
Amps: 20NEMA Type: 5-20
Feed-Thru Hub (In.): 3/4Country of Origin (subject to change): United States

Product Description

Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3, Stainless Steel Screws, Copper Free Aluminum Material, Epoxy Polyester Finish, Used In Areas Made Hazardous By The Presence Of Ignitable Gases, Vapors, Dusts Or Areas Subject To Corrosion Or Moisture, Certified For Class I Division 1 C, D, Class II F, G Hazardous Locations

Product Reviews

Save 15%. Sign up for Z-mail.