Reflector, For VM/EZ Series

KILLARK| Zoro #: G1548102| Mfr #: VMPSD40

$92.12 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: VM, EZ
Height (In.): 5.62
Item: Reflector Dome
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1548102 Mfr #: VMPSD40
Description/Special Features: White FiberglassWidth (In.): 16.87
Type: Hazardous Location Lighting AccessoryLength (In.): 16.87
Item: Reflector DomeHeight (In.): 5.62
Country of Origin (subject to change): United States

Product Description

Reflector Dome, Hazardous Location Lighting Accessory, For Use With VM, EZ, White Fiberglass, Length (In.) 16.87, Height (In.) 5.62, Width (In.) 16.87

Product Reviews