KILLARK Exit Sign

KILLARK| Zoro #: G2069733| Mfr #: VEXA100B

$447.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2069733 Mfr #: VEXA100B
Includes: -Standards: -
Description/Special Features: Three SidedLength (In.): 12.21
Height (In.): 13.78Item: Exit Sign
Type: Hazardous Location Lighting AccessoryMatch Code: -
Width (In.): 9.25Country of Origin (subject to change): United States

Product Description

Exit Sign, Hazardous Location Lighting Accessory, For Use With VEQ or VE3Q, Three Sided, Length 12.21 In, Height 13.78 In, Width 9.25 In

Product Reviews

Save 15%. Sign up for Z-mail.