Union, Female, 1 1/2 In

KILLARK| Zoro #: G0610836| Mfr #: GUF-5

$42.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610836 Mfr #: GUF-5
Material: AluminumApplication: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Standards: UL 886, CSA C22.2 No 30Connection: Female to Female
Length: 2-1/2"Item: Union
Color: silverFitting Sub-Category: Unions
Conduit Size: 1-1/2"Country of Origin (subject to change): China

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-1/2 In., Material Aluminum, Conduit Size 1-1/2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.