Union, Female, 1 1/4 In

KILLARK| Zoro #: G2463483| Mfr #: GUF-4

$35.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463483 Mfr #: GUF-4
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesFitting Sub-Category: Unions
Conduit Size: 1-1/4"Standards: UL 886, CSA C22.2 No 30
Connection: Female to FemaleMaterial: Aluminum
Length: 2-1/2"Item: Union
Color: silverCountry of Origin (subject to change): China

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-1/2 In., Material Aluminum, Conduit Size 1-1/4 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.