Union, Female, 1 1/4 In

KILLARK| Zoro #: G1925707| Mfr #: UNF4

$34.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925707 Mfr #: UNF4
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesFitting Sub-Category: Unions
Conduit Size: 1-1/4"Standards: UL 886, CSA C22.2 No 30
Connection: Female to FemaleMaterial: Iron
Length: 2-1/2"Item: Union
Color: SilverCountry of Origin (subject to change): Mexico

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-1/2 In., Material Iron, Conduit Size 1-1/4 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.