Union, Female, 1 In

KILLARK| Zoro #: G1595806| Mfr #: GUF-3

$20.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595806 Mfr #: GUF-3
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesConduit Size: 1"
Standards: UL 886, CSA C22.2 No 30Connection: Female to Female
Material: AluminumLength: 2-7/16"
Item: UnionColor: Silver
Fitting Sub-Category: UnionsCountry of Origin (subject to change): United States

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-7/16 In., Material Aluminum, Conduit Size 1 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.