Union, Female, 1/2 In

KILLARK| Zoro #: G0515322| Mfr #: GUF-1

$9.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0515322 Mfr #: GUF-1
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesFitting Sub-Category: Unions
Conduit Size: 1/2"Standards: UL 886, CSA C22.2 No 30
Connection: Female to FemaleMaterial: Aluminum
Length: 1-7/8"Item: Union
Color: SilverCountry of Origin (subject to change): United States

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 1-7/8 In., Material Aluminum, Conduit Size 1/2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.