Union, Female, 2 In

KILLARK| Zoro #: G2102152| Mfr #: UNF6

$56.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102152 Mfr #: UNF6
Material: IronApplication: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Fitting Sub-Category: UnionsConduit Size: 2"
Standards: UL 886, CSA C22.2 No 30Connection: Female to Female
Length: 2-5/8"Item: Union
Color: silverCountry of Origin (subject to change): China

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-5/8 In., Material Iron, Conduit Size 2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.